Zoro Homepage

Disc-Bed w Organizer, OD Green

  • Mfr # 19803O/GRX

  • Zoro # G511952031


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
OD Green
Width
28 in
Includes
Organizer
Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19803O/GRX
Zoro #
G511952031
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
79 in

Details

Material
Fabric
Color
OD Green
Includes
Organizer

Description

It's been said that disaster operations are all about logistics. The Disc-Bed makes rapid deployment easy for mass care and sheltering. In an emergency, plans can change quickly and space is limited, so it is great to have a bed that also can be stacked and used as a bunk. It also packs flat so you can store and ship and reassemble in new locations. Constructed with ultra-strong steel, it is sturdy yet simple to set up. Topped with a 600-denier polyester sleeping deck that is supportive and comfortable, with no need for a mattress. Its cost-effective, small footprint reduces need for more housing solutions.


  • •Single cot only, but does have capability to bunk and turn to bench if another Disc-Bed is available.
  • •Includes carry bag and organizer
  • •Waterproof backing, mildew and stain resistant.
  • •Compatible with alternate mat options - the medical grade FR and anti-microbial treated polyester mat, and vinyl ultrasonically welded cholera mat (purchased seperately).
  • •500 lbs weight tolerance per single cot.
  • •Tool-free assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.