Zoro Homepage

Disc-Chair, Grey Outfitter Edition

  • Mfr # 51029

  • Zoro # G311944342


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Color
Gray
Material
Fabric
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51029
Zoro #
G311944342
UPC #
-
Country of Origin
China

Dimensions

Width
22 in
Length
23 in

Details

Color
Gray
Material
Fabric

Description

Designed with the same attention to strength, durability and convenience as our Disc-O-Bed, the Disc Chair will withstand tough conditions to provide mobile seating. Even with its rugged steel frame, our portable chair remains portable and light. It assembles in minutes; no tools needed. When its time to move on, it disassembles flat and conveniently stores in its own protective canvas carry bag for easy transport.- Extremely strong and durable with a weight capacity of 500 lb- Military-proof and NATO approved- Modular, portable, compact and ultra strong- Patented disc system allows for quick, no tool or screw assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.