Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc-O-Bed Cholera Bed

  • Mfr # 19803C

  • Zoro # G111952035


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Length
79 in
Color
White
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19803C
Zoro #
G111952035
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
79 in

Details

Color
White
Material
Polyester

Description

The Cholera-Bed is a solution for the toughest of conditions and already proven effective for helping patients in outbreak situations. Designed specifically to handle the extremes of disaster relief, it has been used extensively in Cholera and Ebola response efforts across the globe. To ensure maximum patient hygiene, the thick, comfortable mat is completely impermeable and waterproof. For quick, in-field sanitization, simply spray or dip in chlorine solutions mixed according to regulatory standards. CPSIA compliant and CE certified. *Bucket not included*


  • •Mat is impermeable with ultrasonically welded construction - no threads or sew lines
  • •Mat features a 8" diameter cut out hole with impermeable welded seam
  • •Includes carry bag
  • •Compatible with alternate mat options - the medical grade FR and anti-microbial treated polyester mat, and standard Disc-Bed mat (purchased seperately).
  • •350 lbs weight tolerance
  • •Tool-free assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.