Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc-O-Bed Medi-Bed

  • Mfr # 31501B

  • Zoro # G621849450


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 in
Material
Fabric
Bed Size
L
Overall Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501B
Zoro #
G621849450
UPC #
850068991143
Country of Origin
Cambodia

Dimensions

Overall Width
28 in
Bed Size
L
Overall Length
79 in

Details

Material
Fabric
Color
Black

Description

The modular Disc-O-Bed Large is the perfect choice for accommodating more sleepers in a limited space. It can be reconfigured three ways to meet all of your shelter needs. Easily use as two single cots, double up to save room, or convert to a bench for daytime seating. It also packs flat so you can store and ship and reassemble in new locations. Constructed with ultra-strong steel, it’s sturdy yet simple to set up.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.