
IV Stand
Mfr # 19809
Zoro # G711952039
product price: $57.19
/eaKey Features
Material
Steel
Length
27 in
Width
8.75 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19809
Zoro #
G711952039
UPC #
-
Country of Origin
China
Dimensions
Length
27 in
Width
8.75 in
Details
Material
Steel
Color
Gray
Description
Instantly converts any Disc-O-Bed into a portable triage or treatment bed- Manufactured to medical height specifications- Simple, quick bed-mounted design ensures IV stays with the patient- Compatible with all single Disc-O-Bed cot systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.