Zoro Homepage

L Single Black

  • Mfr # 31501

  • Zoro # G121849448


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Length
79 in
Size
L
Color
Black
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501
Zoro #
G121849448
UPC #
850068991198
Country of Origin
China

Dimensions

Length
79 in
Size
L
Width
28 in

Details

Material
Fabric
Color
Black

Description

Upgrade your camping experience with the versatile Disc-O-Bed Large single! Designed for comfort and convenience, this bunkable cot system maximizes your sleeping space. Perfect for family camping, scouting trips, and emergency shelters.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.