Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organizer for Adult Cot, Black

  • Mfr # 19808/BLK

  • Zoro # G321849453


product price: $42.89
/ea

Key Features

Size
L, XL
Width
13 in
Color
Black
Material
Fabric
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19808/BLK
Zoro #
G321849453
UPC #
854720004370
Country of Origin
China

Dimensions

Size
L, XL
Width
13 in
Length
20 in

Details

Color
Black
Material
Fabric

Description

Upgrade your camping experience with the versatile Disc-O-Bed side organizer. The bedside organizer gives you eight convenient open and zippered pockets to hold your personal items.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.