Zoro Homepage

Organizer for Adult Cot, Green

  • Mfr # 19808/GRN

  • Zoro # G121849455


product price: $57.79
/ea

Key Features

Color
Green
Length
20 in
Size
L, XL
Material
Fabric
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19808/GRN
Zoro #
G121849455
UPC #
854720004127
Country of Origin
China

Dimensions

Length
20 in
Size
L, XL
Width
13 in

Details

Color
Green
Material
Fabric

Description

Upgrade your camping experience with the versatile Disc-O-Bed side organizer. The bedside organizer gives you eight convenient open and zippered pockets to hold your personal items.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.