
XL Bunk Black
Mfr # 31502B
Zoro # G221849447
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Overall Width
35 in
Overall Length
79 in
Color
Black
Bed Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31502B
Zoro #
G221849447
UPC #
850068991242
Country of Origin
China
Dimensions
Overall Width
35 in
Overall Length
79 in
Bed Size
XL
Details
Material
Fabric
Color
Black
Description
The modular Disc-O-Bed XL is the perfect choice for accommodating more sleepers in a limited space. It can be reconfigured three ways to meet all of your shelter needs. Easily use as two single cots, double up to save room, or convert to a bench for daytime seating. It also packs flat so you can store and ship and reassemble in new locations. Constructed with ultra-strong steel, it’s sturdy yet simple to set up.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.