Zoro Homepage

XL / L Sheet

  • Mfr # 50017

  • Zoro # G311944335


product price: $49.15
/ea

Key Features

Color
Gray
Material
50% Polyester 50% Cotton
Width
35.5 in
Length
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50017
Zoro #
G311944335
UPC #
-
Country of Origin
China

Dimensions

Width
35.5 in
Length
77 in

Details

Color
Gray
Material
50% Polyester 50% Cotton

Description

Washable and hygienic- High quality snaps to keep sheet in place - fits perfectly on all Disc-O-Bed Large and Extra Large sized systems.


  • •Washable and hygienic
  • •High quality snaps to keep sheet in place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.