
XL Single Black
Mfr # 31502
Zoro # G421849452
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Material
Fabric
Color
Black
Length
79 in
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31502
Zoro #
G421849452
UPC #
850068991297
Country of Origin
China
Dimensions
Width
35 in
Length
79 in
Size
XL
Details
Material
Fabric
Color
Black
Description
Upgrade your camping experience with the versatile Disc-O-Bed XL single! Designed for comfort and convenience, this bunkable cot system maximizes your sleeping space. Perfect for family camping, scouting trips, and emergency shelters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.