Shop DISCO
See all product information
Create Account
1"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L
Mfr # 1080PK50
Zoro # G3642818
product price:Â
$
3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1"-10
Fastener Length
3 in
Head Width
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1080PK50
- Zoro #
- G3642818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1"-10
- Fastener Length
- 3 in
- Head Width
- 5/16 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Description
Zinc HexHead Tek Screws,10x1 In. #3 Tek P