Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4"-10 Hex Head Cap Screw, Zinc Plated 1-1/4 in L

  • Mfr # 9796PK

  • Zoro # G3678719


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1-1/4"-10
Fastener Length
1-1/4 in
Head Width
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9796PK
Zoro #
G3678719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/4"-10
Fastener Length
1-1/4 in
Head Width
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Zinc Ind HexHead Tek Screws 12X1-1/4 In. #

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.