1-1/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L

  • Mfr # 9793PK

  • Zoro # G3678694


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1-1/4"-10
Fastener Length
1-1/4 in
Head Width
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9793PK
Zoro #
G3678694
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1-1/4"-10
Fastener Length
1-1/4 in
Head Width
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Zinc Ind HexHead Tek Screws 10x1-1/4 In. #

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.