
1-1/4"-8 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
Mfr # 9792PK
Zoro # G3678685
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1-1/4"-8
Fastener Length
1-1/4 in
Head Width
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9792PK
Zoro #
G3678685
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/4"-8
Fastener Length
1-1/4 in
Head Width
1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Zinc Ind HexHead Tek Screws 8X1-1/4 In. #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.