Shop DISCO
See all product information
Create Account
1"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L
- Mfr # 1971PK
- Zoro # G3667817
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
1 in
Head Width
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971PK
- Zoro #
- G3667817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 1"-14
- Fastener Length
- 1 in
- Head Width
- 3/8 in
Description
Zinc Ind HexHead Tek Screws 14X1 In. #3 Te
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.