1/2"-10 Hex Head Cap Screw, Black Phosphate 5/16 in L
- Mfr # 12222PK
- Zoro # G3652286
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-10
Fastener Length
5/16 in
Head Width
5/16 in
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12222PK
- Zoro #
- G3652286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 1/2"-10
- Fastener Length
- 5/16 in
- Head Width
- 5/16 in
Description
Indented HexHead Tek Screws 10x1/2 In.5/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.