
3/8"-16 Hex Head Cap Screw, Black Phosphate 9/16 in L, 25 PK
Mfr # 1000PK
Zoro # G3637699
product price: $9.79
/pk 25, $0.39/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
9/16 in
Head Width
9/16 in
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000PK
Zoro #
G3637699
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
9/16 in
Head Width
9/16 in
Details
System of Measurement
Inch
Drive
External Hex
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Blk HexHead Body Bolts 3/8-16X1 In. 9/16 In., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.