Zoro Homepage

#6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated

  • Mfr # 10006PK

  • Zoro # G3637358


product price: $8.39
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006PK
Zoro #
G3637358
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Item
Machine Screw

Description

Zinc Finish Machine Screws 6-32X1-1/2 In. P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.