Adhesive Lined Heat Shrink Tube, Dual Wall, 1/2 in I.D. Before Shrinking, Black, 6 in

  • Mfr # 12427PK

  • Zoro # G3653336


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12427PK
Zoro #
G3653336
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Adhesive Lined Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black

Description

Blk Dual Wall Shrink Tubing 1/2 In. Dia 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.