Adhesive Lined Heat Shrink Tube, Dual Wall, 1/4 in I.D. Before Shrinking, Red, 6 in
Mfr # 12422PK
Zoro # G3653275
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Color
Red
Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12422PK
Zoro #
G3653275
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Details
Item
Adhesive Lined Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Color
Red
Description
Red Dual Wall Shrink Tubing 1/4 In. Dia 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.