Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Lined Heat Shrink Tube, Dual Wall, Red, 6 in

  • Mfr # 12419PK

  • Zoro # G3653108


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Color
Red
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12419PK
Zoro #
G3653108
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Adhesive Lined Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Color
Red

Description

Red Dual Wall Shrink Tubing 3/16 In. Dia 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.