All Stl F150 Ford Pop Rivts 6.3mm Dia 1, Flanged Head, 1/4 in Dia., Steel Body

  • Mfr # 13328PK

  • Zoro # G3658166


product price:  $11.19
/ea

Key Features

Rivet Head Style
Flanged
Rivet Body Material
Steel
Mandrel Material
Steel
Rivet Dia.
1/4 in
Grip Range
0.06 in to 0.138 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13328PK
Zoro #
G3658166
UPC #
-
Country of Origin
China

Dimensions

Rivet Dia.
1/4 in

Details

Item
All Stl F150 Ford Pop Rivts 6.3mm Dia 1
Rivet Head Style
Flanged
Rivet Body Material
Steel
Mandrel Material
Steel
Grip Range
0.06 in to 0.138 in
System of Measurement
Inch

Description

All Stl F150 Ford Pop Rivts 6.3mm Dia 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.