All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body

  • Mfr # 12814PK

  • Zoro # G3655795


product price:  $10.99
/ea

Key Features

Rivet Head Style
Domed
Rivet Body Material
Steel
Rivet Dia.
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12814PK
Zoro #
G3655795
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
1/4 in

Details

Item
All Stl High Strength Rivets 1/4" Dia
Rivet Head Style
Domed
Rivet Body Material
Steel
System of Measurement
Inch

Description

All Stl High Strength Rivets 1/4 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.