Alum Pop Rivet Assrtmnt Adj Blue Tray W/Clr Lid
Mfr # 8653BCP
Zoro # G3673277
product price: $125.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Includes
3/32 in to 3/16 in Hole Size Rivets
Material
Aluminum
Number of Sizes
30
Number of Pieces
885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8653BCP
Zoro #
G3673277
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
30
Details
Item
Alum Pop Rivet Assrtmnt Adj Blue Tray,
System of Measurement
Inch
Includes
3/32 in to 3/16 in Hole Size Rivets
Material
Aluminum
Number of Pieces
885
Description
Alum Pop Rivet Assrtmnt Adj Blue Tray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.