Alum Stl Nyln Capped Rivet, 3.2mm Dia 4mm, Flanged Head, 1/8 in Dia., Aluminum Body
Mfr # 10458PK10
Zoro # G3639808
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10458PK10
Zoro #
G3639808
UPC #
-
Country of Origin
Japan
Dimensions
Rivet Dia.
1/8 in
Details
Item
Alum Stl Nyln Capped Rivet,3.2mm Dia 4mm
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch
Description
Alum Stl Nyln Capped Rivet,3.2mm Dia 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.