Shop DISCO
See all product information
Create Account
Alum Window Reg Peel Rivets 1/4" Dia 9/6
- Mfr # 9902PK
- Zoro # G3679516
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Flange Diameter
1/2"
Grip Range
1/8 To 3/16 Inch
Hole Diameter (in)
1/4 Inch
Material
Aluminum, Steel
Rivet Type
Window Regulator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9902PK
- Zoro #
- G3679516
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 1/2"
- Hole Diameter (in)
- 1/4 Inch
Details
- Item
- Alum Window Reg Peel Rivets 1/4" Dia 9/6
- Grip Range
- 1/8 To 3/16 Inch
- Material
- Aluminum, Steel
- Rivet Type
- Window Regulator
Description
Alum Window Reg Peel Rivets 1/4 In. Dia 9/6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.