Cable Tie, 140 mm L, 30 mm Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # 9279PK

  • Zoro # G115553610


product price: $9.69
/pk 100, $0.10/ea

Key Features

Cable Tie Style
Mountable, Releasable
Nominal Max. Bundle Dia.
30 mm
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9279PK
Zoro #
G115553610
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
140 mm
Nominal Max. Bundle Dia.
30 mm

Details

Item
Cable Tie
Cable Tie Style
Mountable, Releasable
Color
Black
Material
Nylon
Tensile Strength
50 lb

Description

Releasable Cable Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.