Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body
Mfr # 11047PK
Zoro # G3644464
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/32 in to 1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11047PK
Zoro #
G3644464
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Body Length
11/64 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/32 in to 1/16 in
System of Measurement
Inch
Description
Alum Stl Pop Rivets 1/8 In. Dia 1/32-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.