Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK

  • Mfr # 17051PK

  • Zoro # G600699687


product price:  $12.79
/pk 100, $0.13/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
5/32 in to 5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17051PK
Zoro #
G600699687
UPC #
841449124113
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
15/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
5/32 in to 5/16 in
System of Measurement
Inch

Description

Multi Grip Pop Rivet,17051PK,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.