Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK

  • Mfr # 17053PK

  • Zoro # G600699700


product price:  $15.59
/pk 100, $0.16/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/4 in to 7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17053PK
Zoro #
G600699700
UPC #
841449124151
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
39/64 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/4 in to 7/16 in
System of Measurement
Inch

Description

Multi Grip Pop Rivet,17053PK,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.