Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Steel Body
Mfr # 11086PK
Zoro # G3644875
product price: $8.59
/eaKey Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11086PK
Zoro #
G3644875
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Body Length
39/64 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch
Description
All Stl Pop Rivets 1/8 In. Dia 3/8-1/2 In. Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.