Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK

  • Mfr # 17059PK

  • Zoro # G800699654


product price:  $11.45
/pk 50, $0.23/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3/16 in to 3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17059PK
Zoro #
G800699654
UPC #
841449124199
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
5/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3/16 in to 3/8 in
System of Measurement
Inch

Description

Multi Grip Pop Rivet,17059PK,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.