Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 50 PK

  • Mfr # 17057PK

  • Zoro # G400699740


product price:  $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/16 in to 1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17057PK
Zoro #
G400699740
UPC #
841449124175
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
7/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/16 in to 1/4 in
System of Measurement
Inch

Description

Multi Grip Pop Rivet,17057PK,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.