Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Steel Body
Mfr # 11079PK
Zoro # G3644884
product price: $9.35
/eaKey Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/8 in to 1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11079PK
Zoro #
G3644884
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/32 in
Body Length
11/32 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/8 in to 1/4 in
System of Measurement
Inch
Description
All Stl Pop Rivets 3/32 In. Dia 1/8-1/4 In. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.