Blind Rivet, Dome Head, 3/32 in Dia., 13/64 in L, Aluminum Body
Mfr # 10585PK
Zoro # G3640858
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/32 in
Grip Range
1/32 in to 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10585PK
Zoro #
G3640858
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/32 in
Body Length
13/64 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
1/32 in to 1/8 in
System of Measurement
Inch
Description
All Alum Pop Rivets 3/32 In. Dia 1/32-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.