Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 100 PK

  • Mfr # 17054PK

  • Zoro # G600699731


product price:  $22.39
/pk 100, $0.22/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3/64 in to 1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17054PK
Zoro #
G600699731
UPC #
841449106850
Country of Origin
United States

Dimensions

Rivet Diameter
5/32 in
Body Length
13/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3/64 in to 1/4 in
System of Measurement
Inch

Description

Multi Grip Pop Rivet,17054PK,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.