Shop DISCO
See all product information
Create Account
Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Steel Body
- Mfr # 11088PK
- Zoro # G3644839
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/8 in to 3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11088PK
- Zoro #
- G3644839
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 5/16 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 1/8 in to 3/16 in
- System of Measurement
- Inch
Description
All Stl Pop Rivets 5/32 In. Dia 1/2-3/16 In. G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.