Zoro Homepage

Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body

  • Mfr # 15745PK

  • Zoro # G3664213


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Head Type
Flanged
Body Material
Nylon
Rivet Diameter
1/4 in
Grip Range
5/32 in to 3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15745PK
Zoro #
G3664213
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Nylon
Grip Range
5/32 in to 3/8 in
System of Measurement
Inch

Description

Blk Nyln Blind Rivets 1/4 In. Dia G/R 5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.