Zoro Homepage

Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body

  • Mfr # 13329PK

  • Zoro # G3658123


product price: $10.69
/ea

Key Features

Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.268 in to 0.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13329PK
Zoro #
G3658123
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.268 in to 0.346 in
System of Measurement
Inch

Description

All Stl F150 Frd Pop Rivets 6.3mm Dia 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.