Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body
- Mfr # 9288PK
- Zoro # G3676497
product price:Â
$
9.49
/ea
Key Features
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
3/16 in to 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9288PK
- Zoro #
- G3676497
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 1/8 in
Details
- Item
- Blind Rivet
- Head Type
- Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 3/16 in to 3/8 in
- System of Measurement
- Inch
Description
Blk Alum. Stl Pop Rivets 1/8 In. Dia 3/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.