Blind Rivet, Flanged Head, 3/16 in Dia., 17/32 in L, Aluminum Body

  • Mfr # 11075PK

  • Zoro # G3644744


product price: $14.85
/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Grip Range
1/4 in to 3/8 in
Body Length
17/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11075PK
Zoro #
G3644744
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
17/32 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Grip Range
1/4 in to 3/8 in
System of Measurement
Inch

Description

Alum Stl Lg Flange Pop Rivet 3/16 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.