Blind Rivet, Large Flanged Head, 1/8 in Dia., 15/64 in L, Aluminum Body
Mfr # 11070PK
Zoro # G3644674
product price: $8.19
/eaKey Features
Head Type
Large Flanged
Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
1/16 in to 1/8 in
Body Length
15/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11070PK
Zoro #
G3644674
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Body Length
15/64 in
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Grip Range
1/16 in to 1/8 in
System of Measurement
Inch
Description
Alum Stl Lg Flange Pop Rivet 1/8 In. Dia 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.