Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Steel Body

  • Mfr # 11105PK

  • Zoro # G3645137


product price: $9.69
/ea

Key Features

Head Type
Large Flanged
Body Material
Steel
Grip Range
5/16 in to 3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11105PK
Zoro #
G3645137
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Body Length
31/64 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Grip Range
5/16 in to 3/8 in
System of Measurement
Inch

Description

All Stl Lg Flange Pop Rivets 1/8 In. Dia 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.