Blind Rivet, Large Flanged Head, 3/16 in Dia., 13/32 in L, Aluminum Body
Mfr # 11074PK
Zoro # G3644647
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
1/8 in to 1/4 in
Body Length
13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11074PK
Zoro #
G3644647
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Body Length
13/32 in
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Grip Range
1/8 in to 1/4 in
System of Measurement
Inch
Description
Alum Stl Lg Flange Pop Rivet 3/16 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.