Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body

  • Mfr # 11109PK

  • Zoro # G3645085


product price:  $8.59
/ea

Key Features

Head Type
Large Flanged
Body Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11109PK
Zoro #
G3645085
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
21/32 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Grip Range
3/8 in to 1/2 in
System of Measurement
Inch

Description

All Stl Lg Flange Pop Rivets 3/16 In. Dia 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.