Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Rectangular Flange Head, 5/32 in Dia., Nylon Body

  • Mfr # 12038PK

  • Zoro # G3651254


product price: $10.65
/ea

Key Features

Head Type
Rectangular Flange
Body Material
Nylon
Rivet Diameter
5/32 in
Grip Range
7/64 in to 7/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12038PK
Zoro #
G3651254
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in

Details

Item
Blind Rivet
Head Type
Rectangular Flange
Body Material
Nylon
Grip Range
7/64 in to 7/32 in
System of Measurement
Inch

Description

Blk Nyln Blind Rivets 5/32 In. Hole G/R 7/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.