Blind Rivet, Rectangular Flange Head, 5/32 in Dia., Nylon Body
- Mfr # 1374PK
- Zoro # G3661106
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Head Type
Rectangular Flange
Body Material
Nylon
Rivet Diameter
5/32 in
Grip Range
1/4 in to 13/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1374PK
- Zoro #
- G3661106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 5/32 in
Details
- Item
- Blind Rivet
- Head Type
- Rectangular Flange
- Body Material
- Nylon
- Grip Range
- 1/4 in to 13/32 in
- System of Measurement
- Inch
Description
Blk Nyln Blind Rivets 4mm Dia G/R 1/4 In.-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.