
Blk All Alum Rivets 3/16" Hole 1/4"-3/8", Flanged Head, 3/16 in Dia., Aluminum Body
Mfr # 10968PK
Zoro # G3644148
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10968PK
Zoro #
G3644148
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
3/16 in
Details
Item
Blk All Alum Rivets 3/16" Hole 1/4"-3/8"
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch
Description
Blk All Alum Rivets 3/16 In. Hole 1/4 In.-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.