Blk Alm Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body

  • Mfr # 1951PK50

  • Zoro # G3667747


product price:  $33.35
/ea

Key Features

Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1951PK50
Zoro #
G3667747
UPC #
-
Country of Origin
China

Dimensions

Rivet Dia.
1/4 in

Details

Item
Blk Alm Bumper Cover Rivet 1/4" Dia 3/1
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch

Description

Blk Alm Bumper Cover Rivet 1/4 In. Dia 3/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.